HLB3LSFS5 - 3" Led Ultra Thin Downlight 27K/3K/35K/4K/5K

Cooper Lighting Solutions

  • $42.72 (Each)
  • $42.72 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB3LSFS5
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
Description
3" Led Ultra Thin Downlight 27K/3K/35K/4K/5K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$42.72 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3" LED ULTRA THIN DOWNLIGHT 27K/3K/35K/4K/5K
Manufacturer Information
Brand
Cooper Lighting Solutions
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat