LT40MBB - 4" Matte Black Baffle Trim For LT40

Halo

  • $5.45 (Each)
  • $5.45 (Each)

In-Stock: 2 available locally (Dallas, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT40MBB
Manufacturer
Halo
Manufacturer's Part Number
LT4OMBB
Description
4" Matte Black Baffle Trim For LT40
4-Inch Overlay, Matte Black.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083296163 / 00080083296163
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Stock Availability
Dallas
2 (Check another store)
DFW RDC
0
All Stores
163
Resources
Images
 
 
LT40MBB - Large Image
 
LT40MBB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.71 IN Length 5.71 IN Width 2.76 IN Height
Descriptions
Description
4" MATTE BLACK BAFFLE TRIM FOR LT40
Extra Long Description
CLS LT4OMBB 4" MATT BLACK DECORATIV
Long Description
4-inch overlay, matte black.
Product Type
4" Matt Black Decorative Overlay Trim
Special Features
Round 4- & 6-inch Baffle or Smooth Splay LED Trims in Matte White or Matte Black
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4OMBB
GTIN
00080083296163
UPC
080083296163
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
2 View Store
Sherman
2 View Store

Distribution Centers

Location Stock Available
Tyler
3 View Store

A-L

Location Stock Available
Benton
95 View Store
Cabot
50 View Store

* All prices subject to change.

Begin Live Chat