-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
.0823 at 277V
- Voltage Rating
-
120 to 277
- Number of Lamps
-
2
- Lamp Type
-
LED
- Ballast Type
-
N/A
- Material, Color, and Finish
-
- Style
-
(blank)
- Dimensions and Weight
-
- Size
-
5.75 IN Length 7.688 IN Width 6.75 IN Height
- Descriptions
-
- Product Type
-
Twin Led Flood, Connected, 180 Pir, BZ
- extra long description
-
ETNCL MST20C18B TWIN LED FLOOD, CON
- Description
-
LED TWIN FLOOD W/MOTION SENSOR BRZ HALO HOME
- Long Description
-
180-Degree Bronze Smart Bluetooth Motion Activated Outdoor Integrated LED Flood Light with Tunable Color Temperature
- Special Features
-
No Bridge/Internet Needed-wireless control via HALOHome Bluetooth Mesh
- Manufacturer Information
-
- Manufacturers Part Number
-
MST20C18B
- Brand
-
Utility
- sub brand
-
Prevail Series
- GTIN
-
00080083810512
- UPC
-
080083810512
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
- Type
-
Motion Activated
- Packaging
-
- Weight per each
-
2.68
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
lighting
- standard
-
UL/cUL Listed - Wet Location
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.