NFFLDC40T - Trun 128W Led Flood 40K

Lumark

  • $598.21 (Each)
  • $598.21 (Each)
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
NFFLDC40T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-C40-T
Description
Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801183 / 00080083801183
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Other Links
 
 
NFFLDC40T - Other
 
NFFLDC40T - Other
 
NFFLDC40T - Other
Images
 
 
NFFLDC40T - Video
 
NFFLDC40T - Large Image
 
NFFLDC40T - Large Image
 
NFFLDC40T - Large Image
Attachments
 
 
NFFLDC40T - Specification Sheet
Brochures
 
 
NFFLDC40T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat