TMP1 - Template

Cooper Poles

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMP1
Manufacturer
Cooper Poles
Manufacturer's Part Number
TMP1
Description
Template
Anchor Bolt Template 11" SSS 4-Bolt Circle 3/4" Anchor Bolts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662400119142 / 00662400119142
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TMP1 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TMP1 - Small Image
Attachments
 
 
TMP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
10.5 IN Length 10.5 IN Width 0.01 IN Height
Descriptions
Product Type
Temp 11"BC 3/4"A/B B/C W/3/4" Anc 4 Bol
extra long description
CLS TMP1 TEMP 11"BC 3/4"A/B B/C W/
Long Description
Anchor Bolt Template 11" SSS 4-Bolt Circle 3/4" Anchor Bolts
Special Features
ASTM A500 grade “B” shaft
Additional Information
Fixture Type
Accessory
Manufacturer Information
Brand
Cooper Poles
Manufacturers Part Number
TMP1
GTIN
00662400119142
UPC
662400119142
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
POLES
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat