WPSLED30GLUNV - 27W Led Wallpack 40K 3382LM

Lumark Outdoor

  • $200.24 (Each)
  • $200.24 (Each)
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
WPSLED30GLUNV
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
WPSLED30GLUNV
Description
27W Led Wallpack 40K 3382LM
Led Wallpack, Die-Cast Aluminum, 50 HZ;60 HZ, Bronze, 8-1/2 In Length, 9-1/2 In Width, 8-11/16 In Height, Polyester Powder Coat, 50000 H Average Life, 5 Yr Warranty, 5.25 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083776368 / 00080083776368
Weight per unit
9.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.24 (Each)
Resources
Images
 
 
WPSLED30GLUNV - Small Image
 
WPSLED30GLUNV - Large Image
 
WPSLED30GLUNV - Large Image
 
WPSLED30GLUNV - Large Image
Attachments
 
 
WPSLED30GLUNV - Specification Sheet
 
WPSLED30GLUNV - Specification Sheet
Specifications Sheets
 
 
WPSLED30GLUNV - Specification Sheet
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.23 A @ 120 V
amperage rating
0.097 at (277V)
Number of Lamps
1
Wattage
27
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Color
Bronze
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
8-1/2 in;215 mm
Width
9-1/2 in;240 mm
Height
8-11/16 in;220 mm
Descriptions
extra long description
ETNCL WPSLED-30-GL-UNV 30W LED 120-
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 50 Hz;60 Hz, Bronze, 8-1/2 in Length, 9-1/2 in Width, 8-11/16 in Height, Polyester Powder Coat, 50000 h Average Life, 5 yr Warranty, 5.25 lb
Features
The Lumark WPSLED wall luminaire provides traditional architectural style with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 100W metal halide equivalent. The WPSLED wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways a
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Description
27W LED WALLPACK 40K 3382LM
Special Features
Rugged, die-cast aluminum housing
Additional Information
Total Wattage
27 W
Brightness (Lumens)
3382 lm
average life
50000 h
Warranty
5 yr
package quantity
1 ct
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
ip rating
IP66
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
WPSLED30GLUNV
sub brand
WPSLED
GTIN
00080083776368
UPC
080083776368
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight
5.25 lb;2.38 kg
Weight per each
9.4499
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
Frequency Rating
50 Hz;60 Hz
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat