3BR3042BC125 - 3PH BR 30 Space 42 CKT 125A LC N1 Cu Bus

Eaton

  • $4114.13 (Each)
  • $4,114.13 (Each)

In-Stock: 2 available locally (Pearland, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR3042BC125
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042BC125
Description
3PH BR 30 Space 42 CKT 125A LC N1 Cu Bus
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 125 A, L1, Copper, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #1/0 Awg-250 Kcmil Cu/Al, Combination, Nema 1, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786689972370 / 00786689972370
Weight per unit
43.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,114.13 (Each)
Stock Availability
Pearland
2 (Check another store)
Deer Park
10
All Stores
25
Resources
Other Links
 
 
3BR3042BC125 - Other
 
3BR3042BC125 - Other
 
3BR3042BC125 - Other
Images
 
 
3BR3042BC125 - Small Image
 
3BR3042BC125 - Large Image
 
3BR3042BC125 - Large Image
 
3BR3042BC125 - Large Image
 
3BR3042BC125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.88
Height
39
Width
14.31
Descriptions
Description
3PH BR 30 SPACE 42 CKT 125A LC N1 CU BUS
Extra Long Description
ETN 3BR3042BC125 3 Ph/BR LC 125A MC
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,125 A,L1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,#1/0 AWG-250 kcmil Cu/Al,Combination,NEMA 1,208 Y/120, 240 V
Product Type
3 PH/BR LC 125A MCB 30/42 CKT Cu Bus
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR3042BC125
GTIN
00786689972370
UPC
786689972370
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Main breaker loadcenter
Packaging
Weight per each
43.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
10 View Store
Pearland
2 View Store

Distribution Centers

Location Stock Available
Houston RDC
2 View Store

A-L

Location Stock Available
Arlington Branch
10 View Store

M-Z

Location Stock Available
Rockwall
1 View Store

* All prices subject to change.

Begin Live Chat