3BR4242L200 - 3PH 200A Mlo 42/42 Cir. Al Bus Nema 1

Eaton

  • $712.50 (Each)
  • $712.50 (Each)

In-Stock: 1 available locally (Salina, KS) (change location)
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
3BR4242L200
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L200
Description
3PH 200A Mlo 42/42 Cir. Al Bus Nema 1
Main Lug Load Center, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 CM Overall Length, 10.3378 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442503 / 00786676442503
Weight per unit
29.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$712.50 (Each)
Stock Availability
Salina
1 (Check another store)
West Wichita
6
All Stores
148
Resources
Images
 
 
3BR4242L200 - Small Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
Attachments
 
 
3BR4242L200 - Specification Sheet
Brochures
 
 
3BR4242L200 - Brochure
Tech Bulletins
 
 
3BR4242L200 - Tech Bulletin
Other Links
 
 
3BR4242L200 - Other
 
3BR4242L200 - Other
 
3BR4242L200 - Other
 
3BR4242L200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
Wire Size
#6-1/0 AWG
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
amperage rating
200
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
36.3474 cm
Width
14.31
Depth
3.88
Height
40.7
Size
L1
Descriptions
Product Type
Main Lug
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #6-1/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 cm Overall Length, 10.3378 cm Overall Width, 98.5520 cm Overall Height
Short Description
Main Lug, 42 Spaces, 200 A, 120/208/240 Vac
Special Features
Wall Plate, Gfi Surge Type;Cold Rolled Steel Material;Wrinkled, Painted Finish;Ivory Color;(1) Toggle Switch, (1) Block Duplex/Gfi Receptacle Configuration;2 Gang(S);Princess Designated Size;3 Phase;3 Phase;No Feed-Thru Lugs
Description
3PH 200A MLO 42/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR4242L200 3 Ph/BR LC 200A MLO
Additional Information
Number of Circuits
42
for use with
Type Br 1-Inch Breakers
Enclosure Type
Nema 1
Overall Width
10.3378 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
number of spaces
42
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR4242L200
GTIN
00786676442503
UPC
786676442503
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
29.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution;Residential;Commercial
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat