BAB2100 - BAB2100 BRKR A

Eaton

  • $222.85 (Each)
  • $222.85 (Each)

  • $2,674.20 (Per 12)

Availability: In Stock Locally
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
BAB2100
Manufacturer
Eaton
Manufacturer's Part Number
BAB2100
Description
BAB2100 BRKR A
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303009 / 00786679303009
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.85 (Each)
Standard Packaging
$2,674.20 (Per 12)
Resources
Images
 
 
BAB2100 - Large Image
 
BAB2100 - Large Image
 
BAB2100 - Large Image
 
BAB2100 - Large Image
 
BAB2100 - Large Image
 
BAB2100 - Large Image
 
BAB2100 - Small Image
 
BAB2100 - Large Image
360 Images
 
 
BAB2100 - 360 Image
Attachments
 
 
BAB2100 - Specification Sheet
Other Links
 
 
BAB2100 - Other
 
BAB2100 - Other
 
BAB2100 - Other
 
BAB2100 - Other
 
BAB2100 - Other
 
BAB2100 - Other
Brochures
 
 
BAB2100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Two-pole
amperage rating
100 A
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.9 in Overall Length, 0.7 lb
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 100 A, 120/240 VAC
Description
BAB2100 BRKR A
extra long description
ETN BAB2100 100A, 2 pole circuit br
Special Features
Bolt-on mounting
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.8 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
Trip Type
Non-Interchangeable
dimensions
3.5000 IN X 1.8750 IN X 3.0000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2100
GTIN
00786679303009
UPC
786679303009
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat