BHLW - Handle Lockdog For BR 1 Pole Twin BD O/S Poles Of

Eaton

  • $14.40 (Each)
  • $14.40 (Each)

  • $144.00 (Per 10)

  • $1,440.00 (Per 100)

In-Stock: 4 available locally (Fort Collins, CO) (change location)
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
BHLW
Manufacturer
Eaton
Manufacturer's Part Number
BHLW
Description
Handle Lockdog For BR 1 Pole Twin BD O/S Poles Of
Eaton Handle Lockdog, Handle Lockdog For Single-, Two- or Three-Pole Type BR Circuit Breakers and Single-Pole Of Type BD Duplex and One Independent Outside Pole Of Type BQ or BQC Quadplex Circuit Breakers, 1 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000482 / 00786676000482
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$144.00 (Per 10)
Standard Packaging
$1,440.00 (Per 100)
Stock Availability
Fort Collins
4 (Check another store)
Denver
10
All Stores
40
Resources
Images
 
 
BHLW - Small Image
 
BHLW - Large Image
 
BHLW - Large Image
 
BHLW - Large Image
 
BHLW - Large Image
Attachments
 
 
BHLW - Specification Sheet
Brochures
 
 
BHLW - Brochure
Other Links
 
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
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
1 in
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
HANDLE LOCKDOG FOR BR 1 POLE TWIN BD O/S POLES OF
Product Type
HND Lock, BR, 1P, Twin BD, Out Poles, BQ /BQC
extra long description
ETN BHLW Hnd Lock,BR,1P,Twin BD,Out
Long Description
Eaton Handle Lockdog,Handle Lockdog for single-, two- or three-pole Type BR circuit breakers and single-pole of Type BD duplex and one independent outside pole of Type BQ or BQC Quadplex circuit breakers,1 in
Special Features
Suitable for convertible BR loadcenter
Additional Information
dimensions
2.2500 IN X 0.5000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BHLW
GTIN
00786676000482
UPC
786676000482
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Edmond
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat