BHT - Handle Tie Bar For 2 - 1 Pole Type BR BRKRS

Eaton

  • $10.61 (Each)
  • $10.61 (Each)

  • $53.05 (Per 5)

In-Stock: 1 available locally (Bossier City, LA) ( change location)
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
BHT
Manufacturer
Eaton
Manufacturer's Part Number
BHT
Description
Handle Tie Bar For 2 - 1 Pole Type BR BRKRS
Eaton Handle Tie Bar For Type BR Circuit Breakers, Handle Lock/Tie, BR, 1 In, Quantity: 10, BR Loadcenter
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
00786676375207 / 00786676375207
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.61 (Each)
Standard Packaging
$53.05 (Per 5)
Stock Availability
Bossier City
1 (Check another store)
All Stores
63
Resources
Other Links
 
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
Brochures
 
 
BHT - Brochure
Attachments
 
 
BHT - Specification Sheet
Images
 
 
BHT - Small Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Description
HANDLE TIE BAR FOR 2 - 1 POLE TYPE BR BRKRS
Extra Long Description
ETN BHT Handle Tie Bar,(2) - 1 Pole
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Handle Tie Bar for Type BR Circuit Breakers,Handle lock/tie,BR,1 in,Quantity: 10,BR Loadcenter
Product Type
Handle Tie Bar, (2) - 1 Pole Type BR BRKR
Special Features
Suitable for BR loadcenter
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00786676375207
UPC
00786676375207
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 63

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
1 View Store
Shreveport
1 View Store

Distribution Centers

Location Stock Available
Springdale
25 View Store
Tyler
1 View Store

A-L

Location Stock Available
Dallas
28 View Store
Fayetteville
2 View Store

M-Z

Location Stock Available
Rogers
2 View Store
Stephenville
3 View Store

* All prices subject to change.

Begin Live Chat