BJ2150 - Type BJ BRKR 150A/2 Pole 120/240V 10K Req 4 Spaces

Eaton

  • $218.75 (Each)
  • $218.75 (Each)

  • $2,187.50 (Per 10)

In-Stock: 6 available locally (San Antonio RDC, TX) ( change location)
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
BJ2150
Manufacturer
Eaton
Manufacturer's Part Number
BJ2150
Description
Type BJ BRKR 150A/2 Pole 120/240V 10K Req 4 Spaces
Standard Trip Circuit Breaker, 150 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 6.5 In Overall Length, 3.5 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367103 / 00786676367103
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.75 (Each)
Standard Packaging
$2,187.50 (Per 10)
Stock Availability
San Antonio RDC
6 (Check another store)
All Stores
52
Resources
Images
 
 
BJ2150 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
BJ2150 - Large Image
 
BJ2150 - Large Image
 
BJ2150 - Large Image
Attachments
 
 
BJ2150 - Specification Sheet
Brochures
 
 
BJ2150 - Brochure
Other Links
 
 
BJ2150 - Other
 
BJ2150 - Other
 
BJ2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
connection
Plug-on
Dimensions and Weight
Overall Length
6.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 150 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 2.5 in Overall Height, 6.5 in Overall Length, 3.5 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 150 A, Common Trip, Plug-On, Type BJ
Description
TYPE BJ BRKR 150A/2 POLE 120/240V 10K REQ 4 SPACES
extra long description
ETN BJ2150 BJ 150A/2 Pole 120/240V
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2.5 in
Overall Width
3.5 in
for use with
Type BJ Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
6.5000 IN X 3.5000 IN X 2.5000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BJ2150
GTIN
00786676367103
UPC
786676367103
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Sub feed main breaker
Packaging
Weight per each
1.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BJ2150.
Jump To:

Similar Items

Similar items are close alternatives to BJ2150, though they may not be 100% alike.

2P 150A 240V Breaker
  • MFR Part #: BR2150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2150 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to BJ2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BJ2150 Eaton 00786676367103
HOM2200BB Schneider Electric 00785901876601

* All prices subject to change.

Begin Live Chat