BQ250250 - BQ Quad BRKR 2 -50A/2P Indep. Trip 120/240V 10K

Eaton

  • $108.52 (Each)
  • $108.52 (Each)

  • $542.60 (Per 5)

In-Stock: 1 available locally (Burleson, TX) ( change location)
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
BQ250250
Manufacturer
Eaton
Manufacturer's Part Number
BQ250250
Description
BQ Quad BRKR 2 -50A/2P Indep. Trip 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371254 / 00786676371254
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.52 (Each)
Standard Packaging
$542.60 (Per 5)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
2
All Stores
61
Resources
Images
 
 
BQ250250 - Small Image
 
BQ250250 - Large Image
Attachments
 
 
BQ250250 - Specification Sheet
Brochures
 
 
BQ250250 - Brochure
Other Links
 
 
BQ250250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BQ QUAD BRKR 2 -50A/2P INDEP. TRIP 120/240V 10K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BQ Quad 2 -50A/2P 120/240V 10K
extra long description
ETN BQ250250 BQ Quad 2 -50A/2P 120/
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
Manufacturer Information
Manufacturers Part Number
BQ250250
Brand
Eaton
GTIN
00786676371254
UPC
786676371254
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BQ250250.
Jump To:

Similar Items

Similar items are close alternatives to BQ250250, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, ...
  • Our Part #: BRD250250
  • DFW RDC Availability: 3
  • Total Availability: In Stock
  • MFR Part #: BRD250250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($647.50) · 25 ($3,237.50) ·
BRD250250 - Eaton Corp

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat