BQC220240 - BQC Quad BRKR 1-20A/2P 1-40A/2P Com. Trip 120/240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQC220240
Manufacturer
Eaton
Manufacturer's Part Number
BQC220240
Description
BQC Quad BRKR 1-20A/2P 1-40A/2P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 20 A, (1) Two-Pole 40 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371865 / 00786676371865
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BQC220240 - Large Image
 
BQC220240 - Large Image
 
BQC220240 - Large Image
 
BQC220240 - Small Image
Attachments
 
 
BQC220240 - Specification Sheet
Other Links
 
 
BQC220240 - Other
 
BQC220240 - Other
 
BQC220240 - Other
Brochures
 
 
BQC220240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Four-pole
Descriptions
Description
BQC QUAD BRKR 1-20A/2P 1-40A/2P COM. TRIP 120/240V
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BQC Quad 1-20A/2P 1-40A/2P 120/240V 10K
extra long description
ETN BQC220240 BQC Quad 1-20A/2P 1-4
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 20 A, (1) Two-Pole 40 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Special Features
Includes Rejection Tab feature
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC220240
Brand
Eaton
GTIN
00786676371865
UPC
786676371865
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat