BR150 - Type BR BRKR 50A/1 Pole 120/240V 10K

Eaton

  • $11.90 (Each)
  • $11.90 (Each)

  • $119.00 (Per 10)

  • $595.00 (Per 50)

In-Stock: 4 available locally (Baton Rouge, LA) (change location)
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
BR150
Manufacturer
Eaton
Manufacturer's Part Number
BR150
Description
Type BR BRKR 50A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 50 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676362306 / 00786676362306
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.90 (Each)
Carton
$119.00 (Per 10)
Standard Packaging
$595.00 (Per 50)
Stock Availability
Baton Rouge
4 (Check another store)
All Stores
628
Resources
Images
 
 
BR150 - Small Image
 
BR150 - Large Image
Attachments
 
 
BR150 - Specification Sheet
Brochures
 
 
BR150 - Brochure
Other Links
 
 
BR150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Product Type
Type BR Breaker 50A/1 Pole 120/240V 10K
extra long description
ETN BR150 Type BR Breaker 50A/1 Pol
Description
TYPE BR BRKR 50A/1 POLE 120/240V 10K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Special Features
Used with Type BR Loadcenters
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,50 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR150
GTIN
00786676362306
UPC
786676362306
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR150.
Jump To:

Cross Referenced

These items are similar to BR150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR150 Eaton 00786676362306
CH150 Eaton 00782113101682
GTHQL1150 GENERAL ELECTRIC n/a
THQP150 GENERAL ELECTRIC 00783164134476
1D346 WW GRAINGER n/a
CHPL ITE n/a
THP100 ITE n/a
HOM150 Schneider Electric 00785901065258
D150 Siemens 00783643239661
TQDPLD1 Siemens n/a

* All prices subject to change.

Begin Live Chat