BR235 - Type BR BRKR 35A/2 Pole 120/240V 10K

Eaton

  • $22.74 (Each)
  • $22.74 (Each)

  • $113.70 (Per 5)

  • $568.50 (Per 25)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
BR235
Manufacturer
Eaton
Manufacturer's Part Number
BR235
Description
Type BR BRKR 35A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676374354 / 00786676374354
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.74 (Each)
Carton
$113.70 (Per 5)
Standard Packaging
$568.50 (Per 25)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
369
All Stores
6,652
Resources
Images
 
 
BR235 - Small Image
 
BR235 - Large Image
 
BR235 - Large Image
Attachments
 
 
BR235 - Specification Sheet
Brochures
 
 
BR235 - Brochure
Other Links
 
 
BR235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
35 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 35 A, 120/240 VAC w/Trip Flag
Description
TYPE BR BRKR 35A/2 POLE 120/240V 10K
extra long description
ETN BR235 Type BR Breaker 35A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.0000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR235
GTIN
00786676374354
UPC
786676374354
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,652

Location search:
These alternate items can be purchased instead of BR235.
Jump To:

Cross Referenced

These items are similar to BR235 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP245 Eaton Crouse-Hinds n/a
BR235 Eaton 00786676374354
CH235 Eaton 00782113312248
CL245 Eaton 00786676011686
THQL1245 GENERAL ELECTRIC 00783164124330
THQP235 GENERAL ELECTRIC 00783164085747
MP245 Murray Feiss Lighting n/a
HOM24 Schneider Electric n/a
B235 Siemens 00783643263567
Q245 Siemens 00783643167780
TB245 Thomas & Betts 00786210231068
5B685 WW GRAINGER n/a
PC8240GF ITE n/a
HOM235 Schneider Electric 00785901065494

* All prices subject to change.

Begin Live Chat