BR240B - Type BR BRKR 40A/2 Pole 120/240V 10K

Eaton

  • $31.56 (Each)
  • $31.56 (Each)

  • $157.80 (Per 5)

  • $789.00 (Per 25)

In-Stock: 8 available locally (Georgetown, TX) ( change location)
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
BR240B
Manufacturer
Eaton
Manufacturer's Part Number
BR240B
Description
Type BR BRKR 40A/2 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, Tapped Molded Opening, Special Application, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676003582 / 00786676003582
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.56 (Each)
Carton
$157.80 (Per 5)
Standard Packaging
$789.00 (Per 25)
Stock Availability
Georgetown
8 (Check another store)
Austin RDC
26
All Stores
112
Resources
Images
 
 
BR240B - Small Image
 
BR240B - Large Image
 
BR240B - Large Image
 
BR240B - Large Image
Attachments
 
 
BR240B - Specification Sheet
Brochures
 
 
BR240B - Brochure
Other Links
 
 
BR240B - Other
 
BR240B - Other
 
BR240B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
extra long description
ETN BR240B Type BR Breaker 40A/2 Po
Product Type
Type BR Breaker 40A/2 Pole 120/240V 10K
Description
TYPE BR BRKR 40A/2 POLE 120/240V 10K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,Tapped molded opening, special application,40 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
Tapped molded opening, special application
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR240B
GTIN
00786676003582
UPC
786676003582
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112

Location search:

Distribution Centers

Location Stock Available
DFW RDC
7 View Store

M-Z

Location Stock Available
West Dallas
7 View Store

* All prices subject to change.

Begin Live Chat