BR3030 - BR Duplex BRKR 2-30A/1 Pole 120/240V 10K Non-CTL

Eaton

  • $55.61 (Each)
  • $55.61 (Each)

  • $556.10 (Per 10)

  • $2,780.50 (Per 50)

In-Stock: 10 available locally (New Orleans, LA) (change location)
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
BR3030
Manufacturer
Eaton
Manufacturer's Part Number
BR3030
Description
BR Duplex BRKR 2-30A/1 Pole 120/240V 10K Non-CTL
Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370301 / 00786676370301
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.61 (Each)
Carton
$556.10 (Per 10)
Standard Packaging
$2,780.50 (Per 50)
Stock Availability
New Orleans
10 (Check another store)
Baton Rouge
0
All Stores
345
Resources
Images
 
 
BR3030 - Small Image
 
BR3030 - Large Image
 
BR3030 - Large Image
 
BR3030 - Large Image
Attachments
 
 
BR3030 - Specification Sheet
Brochures
 
 
BR3030 - Brochure
Other Links
 
 
BR3030 - Other
 
BR3030 - Other
 
BR3030 - Other
 
BR3030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
3
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Non CTL Plug on Circuit Breaker
Long Description
Non CTL Plug on Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Non CTL Plug on Circuit Breaker, 30 A, 120/240 V
Description
BR DUPLEX BRKR 2-30A/1 POLE 120/240V 10K NON-CTL
extra long description
ETN BR3030 BR Duplex 2-30A/1 Pole 1
Additional Information
circuit breaker type
Non CTL Plug on Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Trip Type
Common breaker trip
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3030
GTIN
00786676370301
UPC
786676370301
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 345

Location search:

Greater Baton Rouge Area

Location Stock Available
New Orleans
10 View Store
These alternate items can be purchased instead of BR3030.
Jump To:

Similar Items

Similar items are close alternatives to BR3030, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, I...
  • Our Part #: BD3030
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BD3030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($581.10) · 50 ($2,905.50) ·
BD3030 - Eaton Corp

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR3030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3030 Eaton 00786676370301
QO3030 Schneider Electric 00785901400967

* All prices subject to change.

Begin Live Chat