BR315 - Type BR BRKR 15A/3 Pole 240V 10K

Eaton

  • $287.88 (Each)
  • $287.88 (Each)

  • $1,439.40 (Per 5)

In-Stock: 2 available locally (Lafayette, LA) ( change location)
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
BR315
Manufacturer
Eaton
Manufacturer's Part Number
BR315
Description
Type BR BRKR 15A/3 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367707 / 00786676367707
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.88 (Each)
Standard Packaging
$1,439.40 (Per 5)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
4
All Stores
34
Resources
Images
 
 
BR315 - Small Image
 
BR315 - Large Image
 
BR315 - Large Image
 
BR315 - Large Image
Attachments
 
 
BR315 - Specification Sheet
Brochures
 
 
BR315 - Brochure
Other Links
 
 
BR315 - Other
 
BR315 - Other
 
BR315 - Other
 
BR315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type BR Breaker 15A/3 Pole 240V 10K
Description
TYPE BR BRKR 15A/3 POLE 240V 10K
extra long description
ETN BR315 Type BR Breaker 15A/3 Pol
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,15 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR315
GTIN
00786676367707
UPC
786676367707
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat