BR350 - Type BR BRKR 50A/3 Pole 240V 10K

Eaton

  • $243.11 (Each)
  • $243.11 (Each)

  • $1,215.55 (Per 5)

In-Stock: 2 available locally (Las Cruces, NM) (change location)
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
BR350
Manufacturer
Eaton
Manufacturer's Part Number
BR350
Description
Type BR BRKR 50A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367905 / 00786676367905
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.11 (Each)
Standard Packaging
$1,215.55 (Per 5)
Stock Availability
Las Cruces
2 (Check another store)
El Paso
5
All Stores
386
Resources
Images
 
 
BR350 - Small Image
 
BR350 - Large Image
 
BR350 - Large Image
 
BR350 - Large Image
Attachments
 
 
BR350 - Specification Sheet
Brochures
 
 
BR350 - Brochure
Other Links
 
 
BR350 - Other
 
BR350 - Other
 
BR350 - Other
 
BR350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 50 A, 240 VAC
extra long description
ETN BR350 Type BR Breaker 50A/3 Pol
Description
TYPE BR BRKR 50A/3 POLE 240V 10K
Special Features
Used with Type BR Loadcenters
Additional Information
Overall Width
3 in
for use with
Type BR Loadcenters
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
2.9000 IN X 2.9000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR350
GTIN
00786676367905
UPC
786676367905
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.94
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 386

Location search:
These alternate items can be purchased instead of BR350.
Jump To:

Cross Referenced

These items are similar to BR350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR350 Eaton 00786676367905
BR360 Eaton 00786676367950
CH350 Eaton 00782113102092
GTHQL32050 GENERAL ELECTRIC n/a
THQL32050 GENERAL ELECTRIC 00783164013047
1D327 WW GRAINGER n/a
PC8350 ITE n/a
Q350 ITE n/a
QO350 Schneider Electric 00785901400806
QO350CP Schneider Electric n/a
Q350 Siemens 00783643148437

* All prices subject to change.

Begin Live Chat