BR50SPAST - Spa Panel, 2P 50A BR GFI BRKR Factory Install, GF Se

Eaton

  • $549.87 (Each)
  • $549.87 (Each)
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
BR50SPAST
Manufacturer
Eaton
Manufacturer's Part Number
BR50SPAST
Description
Spa Panel, 2P 50A BR GFI BRKR Factory Install, GF Se
Loadcenter Spa Panel, 50 A, 10.2 In Overall Length, 4.9 In Overall Width, 4.3 In Overall Height, #8 to #2 Awg Wire Size, 4.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121101 - Load centers
UPC/GTIN
786685969923 / 00786685969923
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$549.87 (Each)
Resources
Images
 
 
BR50SPAST - Large Image
 
BR50SPAST - Large Image
 
BR50SPAST - Large Image
 
BR50SPAST - Small Image
 
BR50SPAST - Large Image
Specifications Sheets
 
 
BR50SPAST - Specification Sheet
Attachments
 
 
BR50SPAST - Specification Sheet
Other Links
 
 
BR50SPAST - Other
 
BR50SPAST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Wire Size
#8 to #2 AWG
amperage rating
50A
Dimensions and Weight
Overall Length
10.2 in
Depth
10.2000
Height
4.3000
Width
4.9000
Size
5R
Descriptions
Description
SPA PANEL,2P 50A BR GFI BRKR FACTORY INSTALL,GF SE
Product Type
Loadcenter Spa Panel
Long Description
Loadcenter Spa Panel, 50 A, 10.2 in Overall Length, 4.9 in Overall Width, 4.3 in Overall Height, #8 to #2 AWG Wire Size, 4.55 lb/EA
Short Description
Loadcenter Spa Panel, 50 A, 10.2 in
extra long description
ETN BR50SPAST SPA PANEL,2P 50A BR G
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Additional Information
accessory type
Loadcenter Spa Panel
Overall Width
4.9 in
Overall Height
4.3 in
for use with
Loadcenters
Standards Met
UL Listed;NEC 680.40-680.43
Made in USA
yes
dimensions
10.2000 IN X 4.9000 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR50SPAST
GTIN
00786685969923
UPC
786685969923
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Spa Panel
Packaging
Weight
4.55 lb/EA
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
Factory
standard
UL Listed,NEC 680.40-680.43
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat