BRL200 - Main Lugs 2 Pole 200A Stud Mounted For 1 #1-300KCM

Eaton

  • $77.56 (Each)
  • $77.56 (Each)

In-Stock: 3 available locally (Deer Valley, AZ) (change location)
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
BRL200
Manufacturer
Eaton
Manufacturer's Part Number
BRL200
Description
Main Lugs 2 Pole 200A Stud Mounted For 1 #1-300KCM
Main Lug Kit, Stud Mount, 200 A, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #1 Awg to 300 Kcmil Wire Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676460101 / 00786676460101
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.56 (Each)
Stock Availability
Deer Valley
3 (Check another store)
Phoenix
2
All Stores
139
Resources
Images
 
 
BRL200 - Small Image
 
BRL200 - Large Image
Specifications Sheets
 
 
BRL200 - Specification Sheet
Attachments
 
 
BRL200 - Specification Sheet
Brochures
 
 
BRL200 - Brochure
Other Links
 
 
BRL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac;208Y/120 V ac;240 V ac
Wire Size
#1 AWG to 300 kcmil
Descriptions
Product Type
Main Lug Kit
Long Description
Main Lug Kit, Stud Mount, 200 A, 120/240 V ac;208Y/120 V ac;240 V ac, #1 AWG to 300 kcmil Wire Size, 0.1 lb/EA
Short Description
Main Lug Kit, Stud Mount, 200 A, 120/240 VAC
Special Features
Used with Type BR Loadcenters and Circuit Breakers
extra long description
ETN BRL200 Main Lugs 2P 200A Stud M
Description
MAIN LUGS 2 POLE 200A STUD MOUNTED FOR 1 #1-300KCM
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Information
accessory type
Main Lug Kit
Mounting Type
Stud Mount
for use with
BR Loadcenters;Circuit Breakers
Standards Met
Ul Listed
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRL200
GTIN
00786676460101
UPC
786676460101
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat