C0100E2A - 100 Va Type Mte Control Transformer

Eaton

  • $93.76 (Each)
  • $93.76 (Each)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
C0100E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0100E2A
Description
100 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422560 / 00786680422560
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.76 (Each)
Stock Availability
Alexandria
2 (Check another store)
All Stores
190
Resources
Images
 
 
C0100E2A - Small Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
Specifications Sheets
 
 
C0100E2A - Specification Sheet
Attachments
 
 
C0100E2A - Specification Sheet
Brochures
 
 
C0100E2A - Brochure
Other Links
 
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
3.386 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 100 VA, 3.386 in Overall Length, 3.386 in Overall Width, 2.874 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
100VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.386 in (L), 1 PH
extra long description
ETN C0100E2A 100 VA Type MTE Contro
Description
100 VA TYPE MTE CONTROL TRANSFORMER
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
100 VA
Overall Width
3.386 in
Overall Height
2.874 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Secondary Voltage
120/115/110 V
kva rating
100 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.4900 IN X 3.3800 IN X 3.3600 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0100E2A
GTIN
00786680422560
UPC
786680422560
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
4.2 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
UL Listed,CSA Certified,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat