CL150 - Type CL BRKR 50A/1POLE 120/240V 10K-Classified 1"

Eaton

  • $13.48 (Each)
  • $13.48 (Each)

  • $134.80 (Per 10)

  • $674.00 (Per 50)

In-Stock: 7 available locally (Conway, AR) (change location)
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
CL150
Manufacturer
Eaton
Manufacturer's Part Number
CL150
Description
Type CL BRKR 50A/1POLE 120/240V 10K-Classified 1"
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 50 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011617 / 00786676011617
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Carton
$134.80 (Per 10)
Standard Packaging
$674.00 (Per 50)
Stock Availability
Conway
7 (Check another store)
Little Rock
33
All Stores
113
Resources
Images
 
 
CL150 - Small Image
 
CL150 - Large Image
Attachments
 
 
CL150 - Specification Sheet
Brochures
 
 
CL150 - Brochure
Other Links
 
 
CL150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE CL BRKR 50A/1POLE 120/240V 10K-CLASSIFIED 1"
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
extra long description
ETN CL150 CL bkr 50A/1Pole 120/240V
Product Type
CL BKR 50A/1POLE 120/240V 10K
Long Description
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker,50 A,10 kAIC,Single-pole,120/240V,CL,#14-4 AWG Cu/Al,CL,Type CH Loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL150
GTIN
00786676011617
UPC
786676011617
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat