FH38 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 3 available locally (Tulsa, OK) (change location)
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
FH38
Manufacturer
Eaton
Manufacturer's Part Number
FH38
Description
Heater A
Starter, Nema Starter, Thermal and Fast Trip, Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A, 1 Phase, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670003 / 00786678670003
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Tulsa
3 (Check another store)
All Stores
51
Resources
Images
 
 
FH38 - Small Image
 
FH38 - Large Image
 
FH38 - Large Image
 
FH38 - Large Image
 
FH38 - Large Image
 
FH38 - Large Image
Specifications Sheets
 
 
FH38 - Specification Sheet
Attachments
 
 
FH38 - Specification Sheet
Other Links
 
 
FH38 - Other
 
FH38 - Other
 
FH38 - Other
 
FH38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Product Type
Starter
Long Description
Starter, NEMA Starter, Thermal and Fast Trip, Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A, 1 Phase, 0.03 lb
Short Description
Starter Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH38 FH HEATER 8.12-8.81A
Additional Information
Starter Type
NEMA
full load current range
Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH38
Brand
Eaton Corp
GTIN
00786678670003
UPC
786678670003
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:
These alternate items can be purchased instead of FH38.
Jump To:

Similar Items

Similar items are close alternatives to FH38, though they may not be 100% alike.

Heater FH38
  • Our Part #: FH38
  • Tulsa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FH38 - Breakers Unlimited

Tulsa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat