GHB1030 - 30A GHB 1P BKR

Eaton

  • $104.64 (Each)
  • $104.64 (Each)

  • $2,511.36 (Per 24)

In-Stock: 15 available locally (Hereford, TX) (change location)
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
GHB1030
Manufacturer
Eaton
Manufacturer's Part Number
GHB1030
Description
30A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679016466 / 00786679016466
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.64 (Each)
Standard Packaging
$2,511.36 (Per 24)
Stock Availability
Hereford
15 (Check another store)
Amarillo
0
All Stores
334
Resources
Images
 
 
GHB1030 - Small Image
 
GHB1030 - Large Image
 
GHB1030 - Large Image
 
GHB1030 - Large Image
 
GHB1030 - Video
Attachments
 
 
GHB1030 - Specification Sheet
Brochures
 
 
GHB1030 - Brochure
Other Links
 
 
GHB1030 - Other
 
GHB1030 - Other
 
GHB1030 - Other
 
GHB1030 - Other
 
GHB1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Voltage Rating
277 Vac, 125 Vdc
Current Rating
30 A
Descriptions
Description
30A GHB 1P BKR
Product Type
30A GHB 1P BKR
extra long description
ETN GHB1030 30A GHB 1P BKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB1030
GTIN
00786679016466
UPC
786679016466
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.65
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHB1030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB1030.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB1030
  • Hereford Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.64) ·
GHB1030 - Eaton Corp

Hereford Availability: In Stock

Total Availability: In Stock

Book Price

$104.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB1030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB1030 Eaton 00786679016466
EDB14030EPD Schneider Electric 00785901475576

* All prices subject to change.

Begin Live Chat