QBGFT1020 - Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic

Eaton

  • $246.71 (Each)
  • $246.71 (Each)
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
QBGFT1020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1020
Description
Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130960 / 00786680130960
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.71 (Each)
Resources
Images
 
 
QBGFT1020 - Large Image
 
Large Image - Large Image
 
QBGFT1020 - Small Image
Brochures
 
 
QBGFT1020 - Brochure
Other Links
 
 
QBGFT1020 - Other
Attachments
 
 
QBGFT1020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
amperage rating
20 A
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 10KAIC
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.4 lb
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Special Features
5 mA Trip Sensitivity
extra long description
ETN QBGFT1020 QB, 5MA GF 20A /1 POL
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
1 in
Overall Width
1 in
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBGFT1020
GTIN
00786680130960
UPC
786680130960
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat