QBGFT1025 - Type QB, 5MA GF Breaker 25A /1 Pole 120/240V, 10K

Eaton

  • $609.27 (Each)
  • $609.27 (Each)

  • $12,185.40 (Per 20)

In-Stock: 2 available locally (Dallas, TX) (change location)
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
QBGFT1025
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1025
Description
Type QB, 5MA GF Breaker 25A /1 Pole 120/240V, 10K
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 25A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130977 / 00786680130977
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$609.27 (Each)
Standard Packaging
$12,185.40 (Per 20)
Stock Availability
Dallas
2 (Check another store)
DFW RDC
0
All Stores
66
Resources
Images
 
 
QBGFT1025 - Small Image
 
QBGFT1025 - Large Image
 
QBGFT1025 - Large Image
 
QBGFT1025 - Large Image
Attachments
 
 
QBGFT1025 - Specification Sheet
Brochures
 
 
QBGFT1025 - Brochure
Other Links
 
 
QBGFT1025 - Other
 
QBGFT1025 - Other
 
QBGFT1025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE QB, 5MA GF BREAKER 25A /1 POLE 120/240V, 10K
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QB, 5MA GF 25A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1025 QB, 5MA GF 25A /1 POL
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,25A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT1025
GTIN
00786680130977
UPC
786680130977
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Conway
9 View Store
Covington
11 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of QBGFT1025.
Jump To:

Similar Items

Similar items are close alternatives to QBGFT1025, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 25A, 10 Kaic, Singl...
  • Our Part #: QB1025GF
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QB1025GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QB1025GF - Eaton Corp

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat