QBHW1040 - 1 Pole 40A QBHW BRKR

Eaton

  • $129.89 (Each)
  • $129.89 (Each)
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
QBHW1040
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1040
Description
1 Pole 40A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 40A, 22 Kaic, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392256 / 00786679392256
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.89 (Each)
Resources
Tech Bulletins
 
 
QBHW1040 - Tech Bulletin
Images
 
 
QBHW1040 - Large Image
 
QBHW1040 - Large Image
 
QBHW1040 - Large Image
 
QBHW1040 - Small Image
Other Links
 
 
QBHW1040 - Other
 
QBHW1040 - Other
 
QBHW1040 - Other
Brochures
 
 
QBHW1040 - Brochure
Attachments
 
 
QBHW1040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
amperage rating
40 A
Descriptions
Product Type
1 Pole 40 Amp QBHW Breaker
Description
1 POLE 40A QBHW BRKR
extra long description
ETN QBHW1040 1 Pole 40 Amp QBHW Bre
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 40A, 22 kAIC, 120/240V
Additional Information
dimensions
3.6000 IN X 1.2000 IN X 4.7000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
QBHW1040
Brand
Eaton Corp
GTIN
00786679392256
UPC
786679392256
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat