QBHW2025 - 25A 2P 22KA B BKR

Eaton

  • $182.31 (Each)
  • $182.31 (Each)

  • $2,187.72 (Per 12)

In-Stock: 4 available locally (Deer Park, TX) (change location)
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
QBHW2025
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2025
Description
25A 2P 22KA B BKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 25 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392607 / 00786679392607
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.31 (Each)
Standard Packaging
$2,187.72 (Per 12)
Stock Availability
Deer Park
4 (Check another store)
All Stores
44
Resources
Images
 
 
QBHW2025 - Small Image
 
QBHW2025 - Large Image
 
QBHW2025 - Large Image
 
QBHW2025 - Large Image
Attachments
 
 
QBHW2025 - Specification Sheet
Brochures
 
 
QBHW2025 - Brochure
Tech Bulletins
 
 
QBHW2025 - Tech Bulletin
Other Links
 
 
QBHW2025 - Other
 
QBHW2025 - Other
 
QBHW2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
25A 2P 22KA B BKR
Product Type
25A 2P 22KA B BKR
extra long description
ETN QBHW2025 25A 2P 22KA B BKR
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,25 A,22 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,QBHW
Additional Information
dimensions
3.8000 IN X 2.3000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2025
Brand
Eaton
GTIN
00786679392607
UPC
786679392607
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat