S20N11S82N - .10KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $136.60 (Each)
  • $136.60 (Each)
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
S20N11S82N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S82N
Description
.10KVA Type Ep Transformer 1PH 240X480-120/240V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 54, 60 HZ, Single-Phase, 240 V, 480 V, 120/240 V, None, 115 °C Rise, 0.1 Kva, Indoor-Outdoor, 3a
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680383021 / 00786680383021
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.60 (Each)
Resources
Tech Bulletins
 
 
S20N11S82N - Tech Bulletin
Other Links
 
 
S20N11S82N - Other
 
S20N11S82N - Other
 
S20N11S82N - Other
 
S20N11S82N - Other
 
S20N11S82N - Other
 
S20N11S82N - Other
 
S20N11S82N - Other
Brochures
 
 
S20N11S82N - Brochure
Images
 
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Large Image
 
S20N11S82N - Small Image
Attachments
 
 
S20N11S82N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Description
.10KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 54, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 0.1 KVA, indoor-outdoor, 3A
Product Type
.10KVA Type Ep XFMR 1PH 240X480-120/240V
extra long description
ETN S20N11S82N .10KVA Type EP XFMR
Additional Information
kva rating
0.1 kVA
dimensions
4.0000 IN X 3.5000 IN X 6.5000 IN
design
EP
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
S20N11S82N
Brand
Eaton
GTIN
00786680383021
UPC
786680383021
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat