V48M28T4516CU - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $3564.56 (Each)
  • $3,564.56 (Each)
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
V48M28T4516CU
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4516CU
Description
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Eaton General Purpose Ventilated Transformer, Doe 2016, Nema 2, FR940, 60 HZ, 220°C, 45 Kva, Three-Phase, 480 Delta V, 208Y/120 Vac, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 45 Kva, 480 Vac-208Y/120 Vac,
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680192005 / 00786680192005
Weight per unit
500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,564.56 (Each)
Resources
Images
 
 
V48M28T4516CU - Large Image
 
V48M28T4516CU - Small Image
Brochures
 
 
V48M28T4516CU - Brochure
Other Links
 
 
V48M28T4516CU - Other
Attachments
 
 
V48M28T4516CU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Descriptions
Description
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, DOE 2016, NEMA 2, FR940, 60 Hz, 220°C, 45 kVA, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 45 kVA, 480 Vac-208Y/120 Vac,
Special Features
Fungus-resistent varnished core and coil
Product Type
45KVA 3PH 480-208Y/120 150C Cu
extra long description
ETN V48M28T4516CU 45KVA 3PH 480-208
Additional Information
Tap Size
2 at +2.5%, 4 at -2.5%
Secondary Voltage
208y/120 V
dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Insulation Class
220 °C
Efficiency
10 CFR Part 431-2016 (DOE 2016)
kva rating
45 kVA
Primary Voltage
480 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T4516CU
GTIN
00786680192005
UPC
786680192005
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
500
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat