2129W - Wallplate 1G Blank Thermoset Box MT STD WH

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $20.81 (Per 25)

  • $83.23 (Per 100)

  • $208.08 (Per 250)

In-Stock: 30 available locally (Tucson, AZ) ( change location)
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
2129W
Manufacturer
Eaton
Manufacturer's Part Number
2129W-BOX
Description
Wallplate 1G Blank Thermoset Box MT STD WH
Eaton Blank Wallplate, White, Blank Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751714 / 00032664751714
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$20.81 (Per 25)
Standard Packaging
$208.08 (Per 250)
Stock Availability
Tucson
30 (Check another store)
Phoenix
196
All Stores
5,491
Resources
Other Links
 
 
2129W - Other
 
2129W - Other
 
2129W - Other
 
2129W - Other
Images
 
 
2129W - Small Image
 
2129W - Large Image
 
2129W - Large Image
 
2129W - Large Image
 
2129W - Large Image
Attachments
 
 
2129W - Specification Sheet
Brochures
 
 
2129W - Brochure
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
WALLPLATE 1G BLANK THRMST BOX MT STD WH
Extra Long Description
EWD 2129W-BOX Wallplate 1G Blank Th
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Standard, ED Box
Product Type
Wallplate 1G Blank THRMST Box MT STD WH
Special Features
Thermoset, std size
Additional Information
Dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2129W-BOX
GTIN
00032664751714
UPC
032664751714
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2129W.
Jump To:

Similar Items

Similar items are close alternatives to 2129W, though they may not be 100% alike.

Cross Referenced

These items are similar to 2129W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2129W-BOX Eaton 00032664751714
88019 Leviton 00078477776209
SP14W Legrand Pass & Seymour 00785007186383

* All prices subject to change.

Begin Live Chat