2152VB0X - Wallplate 2G Decorator Thermoset STD Iv

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.99 (Per 100)
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
2152VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2152V-BOX
Description
Wallplate 2G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318108 / 00032664318108
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$124.99 (Per 100)
Resources
Images
 
 
2152VB0X - Large Image
 
2152VB0X - Small Image
 
2152VB0X - Video
Attachments
 
 
2152VB0X - Specification Sheet
Brochures
 
 
2152VB0X - Brochure
Other Links
 
 
2152VB0X - Other
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
WALLPLATE 2G DECORATOR THERMOSET STD IV
Product Type
Wallplate 2G Decorator Thermoset STD Iv
extra long description
EWD 2152V-BOX Wallplate 2G Decorato
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2152V-BOX
GTIN
00032664318108
UPC
032664318108
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.097
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat