5362CHW - Rec Congd 20A125V2P3W Controlhalf WH

Eaton

  • $10.06 (Each)
  • $10.06 (Each)

  • $100.60 (Per 10)

In-Stock: 9 available locally (Dallas, TX) ( change location)
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
5362CHW
Manufacturer
Eaton
Manufacturer's Part Number
5362CHW
Description
Rec Congd 20A125V2P3W Controlhalf WH
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Half Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, High-Impact Nylon Face, PVC Base, 5-20R, 2-Pole, 3-Wire, Screw,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744594 / 00032664744594
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$100.60 (Per 10)
Stock Availability
Dallas
9 (Check another store)
DFW RDC
0
All Stores
25
Resources
Images
 
 
5362CHW - Small Image
 
5362CHW - Large Image
 
5362CHW - Large Image
 
5362CHW - Large Image
 
5362CHW - Video
Attachments
 
 
5362CHW - Specification Sheet
Brochures
 
 
5362CHW - Brochure
Other Links
 
 
5362CHW - Other
 
5362CHW - Other
 
5362CHW - Other
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
Rec Congd 20A125V2P3W Controlhalf WH
extra long description
EWD 5362CHW Rec ConGd 20A125V2P3W C
Description
REC CONGD 20A125V2P3W CONTROLHALF WH
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Half control, #14-10 AWG, 20A, Flush, 125V, White, Brass, High-impact nylon face,PVC base, 5-20R, 2-pole, 3-wire, Screw,
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5362CHW
GTIN
00032664744594
UPC
032664744594
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Availability
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
9 View Store

Distribution Centers

Location Stock Available
Austin RDC
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5362CHW.
Jump To:

Similar Items

Similar items are close alternatives to 5362CHW, though they may not be 100% alike.

Rec Dup TR 20A125V2P3W Controlhalf RD
  • Our Part #: TR5362CHW
  • Dallas Availability: 131
  • Total Availability: In Stock
  • MFR Part #: TR5362CHW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($127.40) ·
TR5362CHW - Eaton Wiring Devices

Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$12.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat