93902B0X - Wallplate 2G Duplex Receptacle Mid SS

Eaton

  • $7.02 (Each)
  • $7.02 (Each)

  • $351.00 (Per 50)

In-Stock: 20 available locally (Stockbridge, GA) ( change location)
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
93902B0X
Manufacturer
Eaton
Manufacturer's Part Number
93902-BOX
Description
Wallplate 2G Duplex Receptacle Mid SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538377 / 00032664538377
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Standard Packaging
$351.00 (Per 50)
Stock Availability
Stockbridge
20 (Check another store)
Atlanta
139
All Stores
229
Resources
Images
 
 
93902B0X - Small Image
 
93902B0X - Large Image
 
93902B0X - Video
Attachments
 
 
93902B0X - Specification Sheet
Brochures
 
 
93902B0X - Brochure
Other Links
 
 
93902B0X - Other
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
Wallplate 2G Duplex Receptacle Mid SS
Description
WALLPLATE 2G DUPLEX RECEPTACLE MID SS
extra long description
EWD 93902-BOX Wallplate 2G Duplex R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Two- gang, Mid-size, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0320 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93902-BOX
GTIN
00032664538377
UPC
032664538377
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.17
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 229

Location search:

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 93902B0X.
Jump To:

Cross Referenced

These items are similar to 93902B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93902 Eaton Wiring Devices 00032664538377
SSJ82 Hubbell Wiring Device-Kellems 00883778201561
84116-40 Leviton 00078477203811
SSJ82 Legrand Pass & Seymour 00785007136487
SSO82 Legrand Pass & Seymour 00785007136784

* All prices subject to change.

Begin Live Chat