AH6810U - Man Cont 30A 600VAC 2POLE Front Screw BK

Eaton

  • $67.40 (Each)
  • $67.40 (Each)

  • $674.00 (Per 10)

In-Stock: 1 available locally (Pleasanton, TX) (change location)
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
AH6810U
Manufacturer
Eaton
Manufacturer's Part Number
AH6810U
Description
Man Cont 30A 600VAC 2POLE Front Screw BK
Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 A, 600 V Ac, 3.89 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893616858 / 40893616858 / 00040893616858
Weight per unit
0.35 L
Price & Packaging
Minimum Order Quantity
1
Unit
$67.40 (Each)
Standard Packaging
$674.00 (Per 10)
Stock Availability
Pleasanton
1 (Check another store)
San Antonio RDC
5
All Stores
344
Resources
Images
 
 
AH6810U - Small Image
 
AH6810U - Large Image
 
AH6810U - Large Image
 
AH6810U - Large Image
 
AH6810U - Large Image
Specifications Sheets
 
 
AH6810U - Specification Sheet
Attachments
 
 
AH6810U - Specification Sheet
Brochures
 
 
AH6810U - Brochure
Other Links
 
 
AH6810U - Other
 
AH6810U - Other
 
AH6810U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Descriptions
Product Type
Definite Purpose Control - Contactor
Manual Motor Controllers
Long Description
Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 A, 600 V ac, 3.89 lb
Features
Industrial Grade - Switches & Manual Contactors. Double-Pole, Single-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thi
Short Description
Definite Purpose Control - Contactor, 30A, 600 VAC, Industrial Manual Motor Controllers
Description
MAN CONT 30A 600VAC 2POLE FRONT SCREW BK
extra long description
EWD AH6810U Man Cont 30A 600VAC 2Po
Special Features
Motor control switches, swt/encl combos
Additional Information
body type
Glass-Filled Nylon
Coil Voltage
600 V ac
Standards Met
UL Listed;MA Standard
dimensions
3.7500 IN X 2.3800 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH6810U
GTIN
00040893616858
UPC
040893616858
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight
3.89 lb
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat