AHCL1630P - CCL Plug 30A 480V 3PH 3P4W-RD&BK

Eaton

  • $35.76 (Each)
  • $35.76 (Each)

  • $1,430.40 (Per 40)

In-Stock: 2 available locally (Big Spring, TX) (change location)
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
AHCL1630P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1630P
Description
CCL Plug 30A 480V 3PH 3P4W-RD&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755736 / 00032664755736
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.76 (Each)
Standard Packaging
$1,430.40 (Per 40)
Stock Availability
Big Spring
2 (Check another store)
Odessa
6
All Stores
622
Resources
Images
 
 
AHCL1630P - Small Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Large Image
 
AHCL1630P - Video
360 Images
 
 
AHCL1630P - 360 Image
Attachments
 
 
AHCL1630P - Specification Sheet
Other Links
 
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
 
AHCL1630P - Other
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
CCL Plug 30A 480V 3PH 3P4W-RD&BK
Description
CCL PLUG 30A 480V 3PH 3P4W-RD&BK
extra long description
EWD AHCL1630P CCL Plug 30A 480V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 480 V, Back, Red, Black, Ultra grip, Nylon, L16-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 2.9200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1630P
GTIN
00032664755736
UPC
032664755736
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 622

Location search:

* All prices subject to change.

Begin Live Chat