AHCL620P - CCL Plug 20A 250V 2P3W-BL&BK

Eaton

  • $35.96 (Each)
  • $35.96 (Each)

  • $1,438.40 (Per 40)

In-Stock: 1 available locally (Kenedy, TX) (change location)
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
AHCL620P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL620P
Description
CCL Plug 20A 250V 2P3W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755538 / 00032664755538
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.96 (Each)
Standard Packaging
$1,438.40 (Per 40)
Stock Availability
Kenedy
1 (Check another store)
San Antonio RDC
6
All Stores
524
Resources
Images
 
 
AHCL620P - Small Image
 
AHCL620P - Large Image
 
AHCL620P - Video
Attachments
 
 
AHCL620P - Specification Sheet
Other Links
 
 
AHCL620P - Other
 
AHCL620P - Other
 
AHCL620P - Other
 
AHCL620P - Other
 
AHCL620P - Other
 
AHCL620P - Other
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
CCL Plug 20A 250V 2P3W-BL&BK
Description
CCL PLUG 20A 250V 2P3W-BL&BK
extra long description
EWD AHCL620P CCL Plug 20A 250V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 250V, Back, Blue, Black, Ultra grip, Nylon, L6-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL620P
GTIN
00032664755538
UPC
032664755538
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 524

Location search:

* All prices subject to change.

Begin Live Chat