AHCL720P - CCL Plug 20A 277V 2P3W Gy&BK

Eaton

  • $38.59 (Each)
  • $38.59 (Each)

  • $385.90 (Per 10)

In-Stock: 13 available locally (North Austin, TX) ( change location)
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
AHCL720P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL720P
Description
CCL Plug 20A 277V 2P3W Gy&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755651 / 00032664755651
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.59 (Each)
Standard Packaging
$385.90 (Per 10)
Stock Availability
North Austin
13 (Check another store)
Austin RDC
0
All Stores
126
Resources
Images
 
 
AHCL720P - Small Image
 
AHCL720P - Large Image
 
AHCL720P - Video
Attachments
 
 
AHCL720P - Specification Sheet
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
CCL PLUG 20A 277V 2P3W GY&BK
Extra Long Description
EWD AHCL720P CCL Plug 20A 277V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 277V, Back, Gray, Black, Ultra grip, Nylon, L7-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm)
Product Type
CCL Plug 20A 277V 2P3W-Gy&BK
Special Features
Industrial grd plugs & conns
Additional Information
Dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL720P
GTIN
00032664755651
UPC
032664755651
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AHCL720P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL720P, though they may not be 100% alike.

Cross Referenced

These items are similar to AHCL720P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHCL720P Eaton 00032664755651
2331 Leviton 00078477802120

* All prices subject to change.

Begin Live Chat