CR20V - Recp Duplex 20A 125V 2P3W STR Swire Iv

Eaton

  • $3.91 (Each)
  • $3.91 (Each)

  • $39.10 (Per 10)

  • $391.00 (Per 100)

In-Stock: 260 available locally (Austin RDC, TX) ( change location)
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
CR20V
Manufacturer
Eaton
Manufacturer's Part Number
CR20V
Description
Recp Duplex 20A 125V 2P3W STR Swire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Ivory, Tamper Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489181 / 00032664489181
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.91 (Each)
Carton
$39.10 (Per 10)
Standard Packaging
$391.00 (Per 100)
Stock Availability
Austin RDC
260 (Check another store)
All Stores
7,881
Resources
Images
 
 
CR20V - Large Image
 
CR20V - Large Image
 
CR20V - Large Image
 
CR20V - Small Image
 
CR20V - Large Image
 
CR20V - Video
Attachments
 
 
CR20V - Specification Sheet
Brochures
 
 
CR20V - Brochure
Other Links
 
 
CR20V - Other
 
CR20V - Other
 
CR20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR SWIRE IV
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Ivory, Tamper Resistant, 0.1900 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Special Features
Wiring Type Side Wire
extra long description
EWD CR20V Recp Duplex 20A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
Made in USA
yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR20V
GTIN
00032664489181
UPC
032664489181
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight
0.1900 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,881

Location search:
These alternate items can be purchased instead of CR20V.
Jump To:

Similar Items

Similar items are close alternatives to CR20V, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: CR20I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($340.27) ·
CR20I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • MFR Part #: CR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.60) ·
CR20I - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • MFR Part #: CR20I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.03) ·
5350I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • MFR Part #: CR20I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.03) ·
5350SI - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • MFR Part #: BR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.60) ·
BR20I - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$8.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352-I Bryant Electric 00781786174122
CRS20I Bryant Electric 00781786161078
5342I Bryant Electric 00781786625341
5352I Bryant Electric n/a
CBRS20I Bryant Electric 00781786161177
BR20V Eaton Wiring Devices 00032664515095
CR20SV Eaton Wiring Devices 00032664727962
CR20V Eaton Wiring Devices 00032664489181
62040-I Enerlites 00883951214791
BR20I Hubbell Wiring Device-Kellems 00783585834887
CR20I Hubbell Wiring Device-Kellems 00783585900155
CRF20I Hubbell Wiring Device-Kellems 00783585107882
CRS20I Hubbell Wiring Device-Kellems n/a
CR020-I Leviton 00078477815472
CR20-I Leviton 00078477815434
82150 Morris 00601986821506
CR20-I Legrand Pass & Seymour 00785007119169

* All prices subject to change.

Begin Live Chat