CS320GY - Switch Toggle 3WAY 20A 120/277V Swire Gy

Eaton

  • $8.17 (Each)
  • $8.17 (Each)

  • $81.70 (Per 10)

  • $408.50 (Per 50)

In-Stock: 2 available locally (Marietta, GA) ( change location)
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
CS320GY
Manufacturer
Eaton
Manufacturer's Part Number
CS320GY
Description
Switch Toggle 3WAY 20A 120/277V Swire Gy
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Gray, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 7.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488689 / 00032664488689
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$81.70 (Per 10)
Standard Packaging
$408.50 (Per 50)
Stock Availability
Marietta
2 (Check another store)
Atlanta
15
All Stores
235
Resources
Images
 
 
CS320GY - Small Image
 
CS320GY - Large Image
 
CS320GY - Large Image
Attachments
 
 
CS320GY - Specification Sheet
Brochures
 
 
CS320GY - Brochure
Other Links
 
 
CS320GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
amperage rating
20
Poles
1
Material, Color, and Finish
Contact Material
Silver Alloy
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Gray, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 7.15 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/277 VAC, Toggle Switch, Gray, 1 Pole, 3 Ways
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE GY
extra long description
EWD CS320GY Switch Toggle 3Way 20A
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
Number of Ways
3
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS320GY
GTIN
00032664488689
UPC
032664488689
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
7.15 lb
Weight per each
0.105
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6241 05,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS320GY.
Jump To:

Similar Items

Similar items are close alternatives to CS320GY, though they may not be 100% alike.

Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmi...
  • MFR Part #: CS20AC3GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($456.12) ·
CS20AC3GRY - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$9.12

Each

QTY:
Each
Add
Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired
  • MFR Part #: CS320GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.90) ·
CS320GY - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$10.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS320GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BGRY Bryant Electric 00781786174528
CS320GY Eaton Wiring Devices 00032664488689
CS320GY Hubbell Wiring Device-Kellems 00783585902272
54523-2GY Leviton 00078477125403
CS320-2GY Leviton 00078477815823
CS20AC3GRY Legrand Pass & Seymour 00785007126594
CS20AC3GY Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat