CS6364EX - Conn 50A 125/250V 3P4W H/L Nylon BK

Eaton

  • $177.53 (Each)
  • $177.53 (Each)

  • $1,775.30 (Per 10)

In-Stock: 2 available locally (North Fort Worth, TX) ( change location)
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
CS6364EX
Manufacturer
Eaton
Manufacturer's Part Number
CS6364EX
Description
Conn 50A 125/250V 3P4W H/L Nylon BK
Locking Device Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, Screw Terminal, 2.55 In (Max);1.94 In (Min);0.44 to 1.06 In (Cord) Diameter, 5.52 In Length, #10 to #6 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663871 / 00032664663871
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.53 (Each)
Standard Packaging
$1,775.30 (Per 10)
Stock Availability
North Fort Worth
2 (Check another store)
DFW RDC
13
All Stores
257
Resources
Images
 
 
CS6364EX - Small Image
 
CS6364EX - Large Image
 
CS6364EX - Large Image
 
CS6364EX - Large Image
 
CS6364EX - Large Image
 
CS6364EX - Video
Specifications Sheets
 
 
CS6364EX - Specification Sheet
Attachments
 
 
CS6364EX - Specification Sheet
Other Links
 
 
CS6364EX - Other
 
CS6364EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body)
Terminal Type
Screw
Wire Size
#10 to #6 AWG
Material, Color, and Finish
Color
Black/Red
Finish
Zinc Plated
Dimensions and Weight
Diameter
2.55 in (Max);1.94 in (Min);0.44 to 1.06 in (Cord)
Length
5.52 in
Descriptions
Product Type
Locking Device Connector
extra long description
EWD CS6364EX Conn 50A 125/250V 3P4W
Description
CONN 50A 125/250V 3P4W H/L NYLON BK
Short Description
50 A, 125/250 VAC, Locking Device Connector, Black/Red
Long Description
Locking Device Connector, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, Screw Terminal, 2.55 in (Max);1.94 in (Min);0.44 to 1.06 in (Cord) Diameter, 5.52 in Length, #10 to #6 AWG Wire Size
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 125/250V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications.
Special Features
Pro-Grip Nylon;Wiring Type Back Wire
Additional Information
Standards Met
California Standard;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS6364EX
GTIN
00032664663871
UPC
032664663871
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 257

Location search:
These alternate items can be purchased instead of CS6364EX.
Jump To:

Similar Items

Similar items are close alternatives to CS6364EX, though they may not be 100% alike.

Turnlock Connector, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Mat...
  • MFR Part #: CS6364
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,312.97) ·
CS6364 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$131.30

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 125/250V, 3...
  • MFR Part #: CS6364C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,999.90) ·
CS6364C - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$199.99

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black, ...
  • MFR Part #: CR6364
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,774.90) ·
CR6364 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$177.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS6364EX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS6364 Bryant Electric 7.81787E+11
63CR64EX Eaton Wiring Devices 00032664663819
CS6364 Eaton Wiring Devices 00040893676654
CS6364EX Eaton Wiring Devices 00032664663871
CS6364C Hubbell Wiring Device-Kellems 00783585827971
6364CR Leviton 00078477804643
CS6364C Leviton 00078477326213
CR6364 Legrand Pass & Seymour 00785007935066
CS6364 Legrand Pass & Seymour 00785007636406

* All prices subject to change.

Begin Live Chat