CSB115LA - Switch Toggle SP 15A 120/277V B/Swire La

Eaton

  • $8.28 (Each)
  • $8.28 (Each)

  • $414.00 (Per 50)

In-Stock: 49 available locally (Dallas, TX) ( change location)
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
CSB115LA
Manufacturer
Eaton
Manufacturer's Part Number
CSB115LA
Description
Switch Toggle SP 15A 120/277V B/Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Light Almond, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664719028 / 00032664719028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Standard Packaging
$414.00 (Per 50)
Stock Availability
Dallas
49 (Check another store)
DFW RDC
0
All Stores
49
Resources
Images
 
 
CSB115LA - Small Image
 
CSB115LA - Large Image
 
CSB115LA - Large Image
 
CSB115LA - Large Image
Other Links
 
 
CSB115LA - Other
 
CSB115LA - Other
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
Switch Toggle SP 15A 120/277V B/Swire La
Description
SWITCH TOGGLE SP 15A 120/277V B/SWIRE LA
extra long description
EWD CSB115LA Switch Toggle SP 15A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CSB115LA
GTIN
00032664719028
UPC
032664719028
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.2
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
49 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat