PJ13BK - Wallplate 1G Blank Box Mount Poly Mid BK

Eaton

  • $0.75 (Each)
  • $0.75 (Each)

  • $75.38 (Per 100)

  • $150.76 (Per 200)
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
PJ13BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ13BK
Description
Wallplate 1G Blank Box Mount Poly Mid BK
Eaton Blank Wallplate, Box Mount, Black, Blank Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579172 / 00032664579172
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$150.76 (Per 200)
Resources
Attachments
 
 
PJ13BK - Specification Sheet
Images
 
 
PJ13BK - Large Image
 
PJ13BK - Small Image
 
PJ13BK - Video
Other Links
 
 
PJ13BK - Other
Brochures
 
 
PJ13BK - Brochure
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
Wallplate 1G Blank Box Mount Poly Mid BK
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID BK
extra long description
EWD PJ13BK Wallplate 1G Blank Box M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Blank wallplate, Box mount, Black, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ13BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579172
UPC
032664579172
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.053
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat