PJ262BK - Wallplate 2G Decorator Poly Mid BK

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $31.80 (Per 20)

  • $158.98 (Per 100)

  • $317.96 (Per 200)

In-Stock: 2 available locally (Edmond, OK) ( change location)
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
PJ262BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ262BK
Description
Wallplate 2G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579622 / 00032664579622
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$31.80 (Per 20)
Standard Packaging
$317.96 (Per 200)
Stock Availability
Edmond
2 (Check another store)
Oklahoma City
4
All Stores
2,850
Resources
Images
 
 
PJ262BK - Small Image
 
PJ262BK - Large Image
 
PJ262BK - Video
Attachments
 
 
PJ262BK - Specification Sheet
Brochures
 
 
PJ262BK - Brochure
Other Links
 
 
PJ262BK - Other
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
Wallplate 2G Decorator Poly Mid BK
Description
WALLPLATE 2G DECORATOR POLY MID BK
extra long description
EWD PJ262BK Wallplate 2G Decorator
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ262BK
GTIN
00032664579622
UPC
032664579622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.073
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL Listed,cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,850

Location search:
These alternate items can be purchased instead of PJ262BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ262BK, though they may not be 100% alike.

The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Ma...
  • MFR Part #: TP262-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($300.92) ·
TP262BK - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ262BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ262BK Bryant Electric 00883778106811
PJ262BK Eaton Wiring Devices 00032664579622
8832M-BK Enerlites 00883951413781
PJ262-E Leviton 00078477957899
TP262-BK Legrand Pass & Seymour 00785007275483

* All prices subject to change.

Begin Live Chat