PJ7W - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid WH

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $19.87 (Per 25)

  • $79.49 (Per 100)

  • $198.72 (Per 250)

In-Stock: 42 available locally (Pleasanton, TX) (change location)
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
PJ7W
Manufacturer
Eaton
Manufacturer's Part Number
PJ7W
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751523 / 00032664751523
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$19.87 (Per 25)
Standard Packaging
$198.72 (Per 250)
Stock Availability
Pleasanton
42 (Check another store)
San Antonio RDC
681
All Stores
31,578
Resources
Images
 
 
PJ7W - Small Image
 
PJ7W - Large Image
 
PJ7W - Video
Attachments
 
 
PJ7W - Specification Sheet
Brochures
 
 
PJ7W - Brochure
Other Links
 
 
PJ7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, White, 1.4" Hole
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID WH
extra long description
EWD PJ7W Wlplt 1G Sgl Rec W/1.4" Ho
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7W
GTIN
00032664751523
UPC
032664751523
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0700 lb
Weight per each
0.062
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31,578

Location search:

* All prices subject to change.

Begin Live Chat