TR1877VBXSP - Recp TR Single 20A 125V 2P3W Swire Iv

Eaton

  • $8.28 (Each)
  • $8.28 (Each)

  • $182.16 (Per 22)

In-Stock: 1 available locally (Bastrop, TX) ( change location)
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
TR1877VBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1877V-BXSP
Description
Recp TR Single 20A 125V 2P3W Swire Iv
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, Ivory, Tamper Resistant, 3.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750229 / 00032664750229
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Standard Packaging
$182.16 (Per 22)
Stock Availability
Bastrop
1 (Check another store)
Austin RDC
23
All Stores
219
Resources
Images
 
 
TR1877VBXSP - Small Image
 
TR1877VBXSP - Large Image
 
TR1877VBXSP - Large Image
 
TR1877VBXSP - Large Image
 
TR1877VBXSP - Large Image
 
TR1877VBXSP - Large Image
 
TR1877VBXSP - Video
Attachments
 
 
TR1877VBXSP - Specification Sheet
Brochures
 
 
TR1877VBXSP - Brochure
Other Links
 
 
TR1877VBXSP - Other
 
TR1877VBXSP - Other
 
TR1877VBXSP - Other
 
TR1877VBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.30 in
Width
0.87 in
Height
4.193 in
Descriptions
extra long description
EWD TR1877V-BXSP Recp TR Single 20A
Description
RECP TR SINGLE 20A 125V 2P3W SWIRE IV
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.87 in Width, 4.193 in Height, Nylon Material, Ivory, Tamper Resistant, 3.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.
Short Description
20 A, 125 V, Single Receptacle, Ivory
Special Features
Wiring Type Side Wire
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;22 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1877V-BXSP
GTIN
00032664750229
UPC
032664750229
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
3.0 lb
Weight per each
0.155
Carton
1
Package
22
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1877VBXSP.
Jump To:

Similar Items

Similar items are close alternatives to TR1877VBXSP, though they may not be 100% alike.

Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire,...
  • MFR Part #: TR5351-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,345.17) ·
TR5351I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$13.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat