WIU1 - Cover While In Use Weatherbox 1G Gy

Eaton

  • $34.29 (Each)
  • $34.29 (Each)

  • $205.74 (Per 6)
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
WIU1
Manufacturer
Eaton
Manufacturer's Part Number
WIU-1
Description
Cover While In Use Weatherbox 1G Gy
Eaton Non-Metallic While-In-Use Weather Protective Cover, Self-Closing, 3.25 In Depth, Surface Mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-Gang, Horizontal, Vertical, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664644498 / 00032664644498
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.29 (Each)
Standard Packaging
$205.74 (Per 6)
Resources
Images
 
 
WIU1 - Small Image
 
WIU1 - Large Image
 
WIU1 - Large Image
 
WIU1 - Large Image
Attachments
 
 
WIU1 - Specification Sheet
Other Links
 
 
WIU1 - Other
 
WIU1 - Other
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
Polycarbonate
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cover While In Use Weatherbox 1G Gy
Description
COVER WHILE IN USE WEATHERBOX 1G GY
extra long description
EWD WIU-1 Cover While In Use Weathe
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Horizontal, vertical, Standard
Special Features
Self-closing, 3.25 in depth
Additional Information
dimensions
3.1980 IN X 4.2890 IN X 5.9580 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
WIU-1
GTIN
00032664644498
UPC
032664644498
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat