350WBX120 - F-S

350WBX120 - 120V XPRF Horn

Federal Signal

  • $385.65 (Each)
  • $385.65 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    350WBX120
    Manufacturer
    Federal Signal
    Manufacturer's Part Number
    350WBX-120
    Description
    120V XPRF Horn
    Vibratone Hazardous Location Horn With Back Box, 120VAC - Available In 120VAC and 240VAC. Coded or Sustained Tones. Produces 100 Dba At 10 Feet (110 Dba At 1 Meter). Fuse Terminal Block Provided For Field Wiring. Surface, Flush or Semi-Flush Mounting. Indoor or Outdoor Use. Type 4X, IP65 Enclosure. IP69K Compliant. Csa Certified. Ul and Cul Listed For Class I, Division 2, Groups A, B, C and D & Class Ii, Division 2, Groups F and G & Class Iii.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Radios
    UNSPSC
    46171602 - Safety horns
    UPC/GTIN
    782979202455 / 00782979202455
    Weight per unit
    2.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $385.65 (Each)
    Carton
    $385.65 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    350WBX120 - Small Image
     
    350WBX120 - Large Image
    Attachments
     
     
    350WBX120 - Specification Sheet
    Brochures
     
     
    350WBX120 - Brochure
    Other Links
     
     
    350WBX120 - Other
     
    350WBX120 - Other
     
    350WBX120 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Die-Cast Zinc Housing
    Material, Color, and Finish
    Color
    Black
    Descriptions
    Description
    120V XPRF HORN
    Product Type
    Horn Haz Loc Weatherproof Back Box 120V
    Long Description
    Vibratone Hazardous Location Horn With Back Box, 120VAC - Available in 120VAC and 240VAC. Coded or sustained tones. Produces 100 dBa at 10 feet (110 dBa at 1 meter). Fuse terminal block provided for field wiring. Surface, flush or semi-flush mounting. Indoor or outdoor use. Type 4X, IP65 enclosure. IP69K compliant. CSA Certified. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.
    Special Features
    Coded Or Sustained Tones
    Additional Information
    Operating Current
    0.18
    Operating Voltage
    120VAC 50-60Hz
    dimensions
    4.53 H x 4.53 W x 3.66 D
    Manufacturer Information
    Manufacturers Part Number
    350WBX-120
    Brand
    Federal Signal
    sub brand
    Vibratone
    GTIN
    00782979202455
    UPC
    782979202455
    Taxonomies, Classifications, and Categories
    Category Description
    RADIOS
    Type
    Hazardous Location Horn With Back Box
    Packaging
    Weight per each
    2.8
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -65 to 104
    Application
    INDOOR/OUTDOOR
    Mounting
    Surface/Flush/Semi-Flush
    Enclosure
    Type 4X, IP65, IP69K
    standard
    UL Listed/cUL Listed/CSA Certified
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 350WBX120

    Type in the slang term you'd like to suggest.

* All prices subject to change.